DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 3/8 in. R-410A Variable Speed Conversion Air Handler

ATAM7B0CH51SB

Tonnage:

SPECIFICATIONS

ASTM Specifications
ASTM 1785-76
Depth
23-1/2 in
Height
62-3/4 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
5 Tons
Volts
200/230V
Width
25-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY