3 Ton 16 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

Part #A4A7A6036G1000A  |  Item #4406787  |  Manufacturer Part #4A7A6036G1000A

Tonnage:

3 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AMP: 24

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/8 hp

Liquid Line OD : 3/8 in

Max CFM: 3700

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Two

Suction Line OD : 3/4 in

Tonnage: 3 Tons

UL Listed: UL 1995

Volts: 208/230V

Weight: 245

Width: 37 in