DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TTB6 3 Tons 16 SEER R-410A Split System Heat Pump Condenser

A4TTB6036A1000A

BTU:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Collection
4TTB6
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
No
Height
37 in
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY