3 Ton, 13 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

This product has been replaced by

American Standard HVAC 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
American Standard HVAC 3 Ton 13 SEER 1/8 hp Split-System R-410A Split-System Air Conditioner
Manufacturer Part #4A7A3036G1000N
You last purchased this on
 
American Standard HVAC

3 Ton, 13 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

American Standard HVAC 13 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner
American Standard HVAC 3 Ton 13 SEER 1/8 hp Split-System R-410A Split-System Air Conditioner
Manufacturer Part #4A7A3036G1000N
American Standard HVAC

3 Ton, 13 SEER 1/8 hp Two-Stage R-410A Split-System Air Conditioner

  • Fast #
  • Part #A4A7A3036E1000A
  • Item #4428768
  • Manufacturer Part #4A7A3036E1000A
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

AMP:
18
BTU:
34500
BTU Cooling Rating:
34500 Btu/h
CEC Compliant:
For Sale in CA
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
30 in
Energy Star Compliant:
No
Height:
33 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
Max CFM:
2805 cfm
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13
Sound Blanket:
No
Stages:
Two
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
170 lb
Width:
33 in