DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TTB3 36000 BTU Builder 13 SEER R-410A Split System Condenser

A4TTB3036E1000A

Tonnage:

SPECIFICATIONS

BTU
36000
CEC Compliant
For Sale in CA
Collection
4TTB3
Decibel Rating dB
74 dB
Depth
30 in
Height
29 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
36
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
33 in

Starting at
Call for Pricing
  • QUANTITY