DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Heritage® 37 in. 4 Tons 13 SEER R-410A Split System Heat Pump

A4A6H3048B1000A

BTU:

SPECIFICATIONS

BTU
48000
Collection
Heritage®
Depth
34 in
Height
37 in
Liquid Line OD
3/8 in
Power Source
AC
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY