DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Gold Series Convertible 1/2 hp Air Handler

AGAF2A0AS31SB

Tonnage:

SPECIFICATIONS

Collection
Gold Series
Configuration
Convertible
Depth
21-4/5 in
Energy Star Compliant
No
Fan Speeds
3
Height
39-1/2 in
Horsepower
1/2 hp
Liquid Line OD
3/8 in
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
3 Tons
Volts
208/230V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY