DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Reinforced all-steel cabinet and weather-beater top

American Standard HVAC 4YCY4 Series R-410A Two-Stage Spine Fin Convertible LP or Natural Gas Packaged Gas/Electric Unit

A4YCY4B1096A

Tonnage:

SPECIFICATIONS

AMP
0.34, 1.1, 1.9, 15.4, 24.6, 4.3, 83
BTU
38000
BTU Cooling Rating
38000 Btu/h
BTU Heat Rating
96000 Btu/h
CEC Compliant
For Sale in CA
Collection
4YCY4 Series
Configuration
Convertible
Decibel Rating dB
69 dB
Depth
43 in
EER
12
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
36 in
Horsepower
1/45 hp
MBH
38
Max CFM
1210
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
3 Tons
UL Listed
UL 1995
Volts
208/230V
Weight
397
Width
51 in

Starting at
Call for Pricing
  • QUANTITY