4 Ton 16 SEER 1/5 hp Two-Stage R-410A Split-System Air Conditioner

Part #A4A7A6048G1000A  |  Item #4328912  |  Manufacturer Part #4A7A6048G1000A

Tonnage:

4 Tons
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Surpasses government efficiency standards, helping you save up to 50% on your cooling energy usage while reducing greenhouse gas emissions
  • So quiet, you barely notice it's running
  • Cools with an environmentally friendly refrigerant that is Ozone safe
  • Provides more efficient and reliable cooling, thanks to a durable spine fin coil
  • Rust resistant coating, screws and basepan protect system from the elements

Specifications

AMP: 27

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Compressor Type: Scroll

Decibel Rating dB : 73 dB

Depth: 34 in

Energy Star Compliant: No

Height: 45 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 4260

Max Fuse Size: 45

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: No

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: UL 1995

Volts: 208/230V

Weight: 271

Width: 37 in