DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TWB3 4 Tons 13 SEER R-410A Split System Builder Heat Pump

A4TWB3048B1000C

BTU:

SPECIFICATIONS

AMP
28
BTU
48000
Collection
4TWB3
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
37 in
Liquid Line OD
3/8 in
MBH
48
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY