DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4 Tons 17 SEER R-410A Split System Heat Pump

A4A6H7048A1000A

BTU:

SPECIFICATIONS

BTU
48000
CEC Compliant
For Sale in CA
Depth
34 in
Height
45 in
IsAcceptableImage
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
4 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY