DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC AUC1 40K 90 Furnace Upflow Horizontal Left 17.5

AAUC1B040A9241A

BTU:

SPECIFICATIONS

BTU
37000
CEC Compliant
For Sale in CA
Collection
AUC1
Configuration
Horizontal, Upflow
Depth
28 in
Height
40 in
Ignition System
Silicon Nitride
MBH
37
Phase
Single Phase
Tonnage
2 Tons
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY