DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC ADH1 Series 17-1/2 in. 95% AFUE 3.5 Tons 1-Stage Downflow and Horizontal Right 1/5 hp Natural/LP Gas Furnace

AADH1BA9241A

BTU:

SPECIFICATIONS

AMP
1.14, 15, 4.8
ANSI Specifications
ANSI Z21.47
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 2.3
Collection
ADH1 Series
Configuration
Downflow, Horizontal Right
Depth
28-1/2 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
LP Gas, Natural Gas
Height
40 in
Horsepower
1/5 hp
Ignition System
Silicon Nitride
MBH
40
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3.5 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY