DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 41 in. 4 Tons 13 SEER R-410A Split System Heat Pump

A4TWA30A3000C

BTU:

SPECIFICATIONS

BTU
48000
Coil Type
Spine Fin
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Liquid Line OD
3/8 in
Phase
Triple Phase
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
4 Tons
Volts
208/230V
Width
37 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY