3 Tons 208/230V 3440 cfm 14 SEER Split System Commercial Heat Pump

You last purchased this on
 
American Standard HVAC

4A6C4 Silver 14 3 Tons 208/230V 3440 cfm 14 SEER Split System Commercial Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4A6C4 Silver 14 3 Tons 208/230V 3440 cfm 14 SEER Split System Commercial Heat Pump

  • Fast #
  • Part #A4A6C4036A3000A
  • Item #7233502
  • Manufacturer Part #4A6C4036A3000A
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
13, 20
BTU Cooling Rating:
36800 Btu/h
Collection:
4A6C4 Silver 14
Decibel Rating (dB):
75 dB
Depth:
34 in
Energy Star Compliant:
No
Height:
29 in
Liquid Line (OD):
3/8 in
Max CFM:
3440 cfm
Max Fuse Size:
20
Phase:
Three Phase
RPM:
825
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Width:
37 in