15 SEER 2.5 Tons Single-Stage R-410A Heat Pump Condenser
4A6H5 Silver 15 15 SEER 2.5 Tons Single-Stage R-410A Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 29800 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4A6H5 Silver 15
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 34 in
- Energy Star Compliant:
- No
- HSPF:
- 9.5
- Height:
- 29 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount
- Length:
- 37-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 29.8
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Type:
- A4A6H5030H1000A
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 37 in