American Standard HVAC

4A7A4 2 Ton 14 SEER 1/15 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A4024L1000B  |  Item #7298224  |  Manufacturer Part #4A7A4024L1000B

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [0.90, 14, 10.1, 52]

BTU: 23600

Collection: 4A7A4

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 25-3/5 in

EER: 13

Energy Star Compliant: No

Height: 28-4/5 in

Horsepower: 1/15 hp

Liquid Line OD : 3/8 in

Max CFM: 2450

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: A4A7A4024L1000B

UL Listed: Yes

Volts: 208/230V

Weight: 133

Width: 28-1/2 in