2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
4A7A4 Silver 14 2.5 Ton - 14 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 17
- BTU:
- 28400
- BTU Cooling Rating:
- 28400 Btu/h
- CFM:
- 3248 ft3/min
- Collection:
- 4A7A4 Silver 14
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 30 in
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 11 oz
- Height:
- 33 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 2800 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 156 lb
- Width:
- 33 in