American Standard HVAC

4A7A4 Silver 14 4 Ton 14 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7A4048L1000A  |  Item #4913833  |  Manufacturer Part #4A7A4048L1000A

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 24

BTU: 47000

BTU Cooling Rating: 47000 Btu/h

CEC Compliant: For Sale in CA

Collection: 4A7A4 Silver 14

Compressor Type: Scroll

Decibel Rating dB : 72 dB

Depth: 34 in

Energy Star Compliant: No

Height: 37 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3970

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: A4A7A4048L1000A

UL Listed: UL 1995

Volts: 208/230V

Weight: 189

Width: 37 in