2 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #4A7A5024N1000A
4A7A6 Silver 16 2 Tons 16 SEER R-410A Single Stage Air Conditioner Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to 17 SEER
- 1 Cooling stage
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our home air conditioning systems cool with an environmentally friendly refrigerant that is ozone-safe.
- Install this as part of a complete system and you may meet the efficiency requirements for a federal energy tax credit.
- Keep operating noise to a minimum, even on the hottest days, with this air conditioner system.
- Surpasses government efficiency standards, helping you save up to 50 percent on your cooling energy usage while reducing greenhouse gas emissions.
- Consistent comfort
- We protected the system from the elements with a rust-resistant coating, screws and basepan.
- Get more efficient and reliable cooling thanks to the Spine Fin™ coil and durable Duration™ compressor in this air conditioner system.
Documents
Specifications
- AMP:
- 13, 25, 10.9, 62.9, 0.64
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- Coil Type:
- Spine Fin
- Collection:
- 4A7A6 Silver 16
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 32-5/8 in
- EER:
- 12.2
- ETL Listed:
- Yes
- Height:
- 28-3/4 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 2688 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 162 lb
- Width:
- 29-3/4 in