American Standard HVAC

4A7L6 2 Ton 16 SEER 1/12 hp Single-Stage R-410A Split-System Air Conditioner

Part #A4A7L6024A1000A  |  Item #7296659  |  Manufacturer Part #4A7L6024A1000A

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [13, 20, 52, 0.54]

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Coil Type: Plate Fin

Collection: 4A7L6

Compressor Type: Scroll

Decibel Rating dB : 70 dB

Depth: 14-1/2 in

Energy Star Compliant: No

Height: 36-3/4 in

Horsepower: 1/12 hp

Liquid Line OD : 3/8 in

Material: Galvanized Steel

Max CFM: 2400

Max Fuse Size: 20

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

Type: 4A7L6024A1000A

UL Listed: No

Volts: 208/230V

Width: 40 in