American Standard HVAC

4DCY4 XL14c 4 Ton 14 SEER R-410A Dual Fuel Packaged Heat Pump

Part #A4DCY4048C1090A  |  Manufacturer Part #4DCY4048C1090A

Tonnage:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Green

Specifications

AFUE: 81.00

AMP: [0.34, 1.4, 3.5, 6.8, 20.5, 33.9, 109]

BTU: 48000

BTU Cooling Rating: 47500 Btu/h

BTU Heat Rating: 90000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Spine Fin

Collection: 4DCY4 XL14c

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 45 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

HSPF: 8

Height: 38 in

Horsepower: 1/20 hp

Ignition System: Electronic Ignition

MBH: 48

Max CFM: 1470

Max Fuse Size: 50

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 525

Width: 59 in