American Standard HVAC

4MXD85 9 MBH Ceiling Mount Indoor 0.75 Ton Mini-Split Multi-Zone

Part #A4MXD8509A10N0A  |  Manufacturer Part #4MXD8509A10N0A

MBH:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 0.28

Auto Switching Heat Cool : No

BTU: 9000

BTU Cooling Rating: 8500 Btu/h

BTU Heat Rating: 9500 Btu/h

Collection: 4MXD85

Decibel Rating dB : 27 dB

Depth: 24-1/5 in

EER: 14.5

Energy Star Compliant: No

Height: 7-9/10 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Liquid Line OD : 1/4 in

MBH: 9

Max CFM: 265

Phase: Single Phase

Refrigerant: R-410A

SEER: 18

Suction Line OD : 3/8 in

Tonnage: 0.75 Ton

Type: A4MXD8509A10N0A

UL Listed: No

Volts: 208/230V

Weight: 48.5

Width: 27-3/5 in

Zones: 1