DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4PXA-U Comfort™ 13-3/10 in. 2 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner

A4PXAAU24BS3HAA

Manufacturer Part #: 4PXAAU24BS3HAA

Tonnage:

2 Tons

SPECIFICATIONS

Application
Split System Air Conditioner, Split System Heat Pump
BTU
24000
Coil Type
Uncased
Collection
4PXA-U Comfort™
Configuration
Upflow
Depth
21-1/10 in
Height
14-7/10 in
Liquid Line OD
3/8 in
MBH
24
Power Source
Electric
Refrigerant
R-410A
SEER
13
Tonnage
2 Tons
UL Listed
No
Width
13-3/10 in

Print