4PXA-U Comfort™ 19-4/5 in. 3.5 Ton Upflow Uncased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4PXACU42BS3HAA  |  Item #7018387  |  Manufacturer Part #4PXACU42BS3HAA

Tonnage:

Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 42000

Coil Type: Uncased

Collection: 4PXA-U Comfort™

Configuration: Upflow

Depth: 21-1/10 in

Height: 23-7/10 in

Liquid Line OD : 3/8 in

MBH: 42

Material: Aluminum

Power Source: Electric

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 3.5 Tons

UL Listed: No

Width: 19-4/5 in