21 in. 5 Ton Downflow and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
This product has been replaced by
Manufacturer Part #4PXCCD60BS3HDB
4PXC-D Comfort™ Coil 21 in. 5 Ton Downflow and Horizontal Right Cased Coil for Split-System Heat Pump and Split-System Air Conditioner
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- Application:
- Split System Heat Pump, Split System Air Conditioner
- BTU:
- 60000
- CFM:
- 1655 ft3/min
- Coil Type:
- Cased
- Collection:
- 4PXC-D Comfort™ Coil
- Configuration:
- Downflow, Horizontal Right
- Depth:
- 21-1/2 in
- Height:
- 30-7/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Material:
- Aluminum
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 5 Ton
- Type:
- A4PXCCD60BS3HDA
- UL Listed:
- No
- Weight:
- 56 lb
- Width:
- 21 in