American Standard HVAC

4PXC-U Comfort™ Coil 17-1/2 in. 4 Ton Upflow and Horizontal Left Cased Coil for Split-System Heat Pump and Split-System Air Conditioner

Part #A4PXCBU48BS3HAA  |  Item #7018378  |  Manufacturer Part #4PXCBU48BS3HAA

Tonnage:

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

Application: [Split System Heat Pump, Split System Air Conditioner]

BTU: 48000

CFM: 1445

Coil Type: Cased

Collection: 4PXC-U Comfort™ Coil

Configuration: [Upflow, Horizontal Left]

Depth: 21-15/32 in

Height: 26-7/8 in

Liquid Line OD : 3/8 in

MBH: 48

Material: Aluminum

Refrigerant: R-410A

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: A4PXCBU48BS3HAA

UL Listed: No

Weight: 53

Width: 17-1/2 in