DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Triumph® 4T 14 SEER Conversion Packaged Gas or Electric

A4YCY4048B1096A

Tonnage:

SPECIFICATIONS

AFUE
80.00
BTU
48500
Collection
Triumph®
Depth
46 in
Height
38 in
Stages
Two
Tonnage
4 Tons
Volts
208/230V
Width
61 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY