DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Precedent™ R-410A Convertible Packaged Heat Pump

AWSCE3R0A0000

Tonnage:

SPECIFICATIONS

AMP
40
BTU Cooling Rating
50130 Btu/h
CEC Compliant
For Sale in CA
Collection
Precedent™
Configuration
Convertible
Decibel Rating dB
82 dB
Energy Star Compliant
No
Horsepower
1 hp
MBH
50.13
Max CFM
1600
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
No
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY