American Standard HVAC
4TCC4 3 Tons Electric Single-Stage Convertible Packaged Air Conditioner
Part #A4TCC4036A1000A | Item #5025469 | Manufacturer Part #4TCC4036A1000A
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AMP: 24.5
BTU: 36000
BTU Cooling Rating: 37000 Btu/h
CEC Compliant: For Sale in CA
Collection: 4TCC4
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 69.3 dB
Depth: 42 in
EER: 12
Energy Star Compliant: No
Height: 38 in
Horsepower: 1/2 hp
Length: 43 in
MBH: 37
Max CFM: 3080
Max Fuse Size: 40
Phase: Single Phase
Power Source: Electric
Refrigerant: R-410A
SEER: 14
Stages: Single
Tonnage: 3 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 379
Width: 49 in