3.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
4TCY5 3.5 Tons Electric Single-Stage Convertible Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 28.6
- BTU:
- 42000
- BTU Cooling Rating:
- 40500 Btu/h
- Collection:
- 4TCY5
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Depth:
- 45 in
- EER:
- 12
- Energy Star Compliant:
- No
- Height:
- 38 in
- MBH:
- 42
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 15
- Stages:
- Single
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 59 in