• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TXM65 Series 4-Zone Floor Mount Outdoor Mini-Split Multi Zone

A4TXM65A1040C

MBH:

SPECIFICATIONS

AMP
26
Auto Switching Heat Cool
No
BTU
30000
BTU Heat Rating
30400 Btu/h
Collection
4TXM65 Series
Decibel Rating dB
69 dB
Energy Star Compliant
No
Height
27-3/5 in
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Length
15-3/5 in
Liquid Line OD
1/4 in
MBH
29
Max CFM
1980
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
2.5 Tons
UL Listed
No
Volts
208/230V
Weight
136.7
Width
37-3/5 in
Zones
4

Starting at
Call for Pricing
  • QUANTITY