3 Ton 13.2 SEER Convertible R-410A Packaged Heat Pump
4WCX3 Series 3 Ton 13.2 SEER Convertible R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 1.1, 1.9, 2.7, 5.8, 11.5, 18.2, 77
- BTU:
- 36000
- BTU Cooling Rating:
- 36200 Btu/h
- BTU Heat Rating:
- 37200 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4WCX3 Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 71 dB
- Depth:
- 43 in
- EER:
- 11
- Energy Star Compliant:
- No
- HSPF:
- 7.75
- Height:
- 36 in
- Horsepower:
- 1/2 hp
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13.2
- Tonnage:
- 3 Ton
- Type:
- A4WCX3036A3000A
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 372 lb