5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

You last purchased this on
 
American Standard HVAC

4WCY4 5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4WCY4 5 Ton 14 SEER Convertible R-410A Packaged Heat Pump

  • Fast #
  • Part #A4WCY4060A3000C
  • Item #7245772
  • Manufacturer Part #4WCY4060A3000C
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
1.7, 3.5, 6.9, 17.6, 30.6, 123
BTU:
60000
BTU Cooling Rating:
58000 Btu/h
BTU Heat Rating:
57000 Btu/h
Coil Type:
Spine Fin
Collection:
4WCY4
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
76 dB
Depth:
45 in
EER:
11.5
HSPF:
8
Height:
38 in
Horsepower:
1 hp
MBH:
60
Max CFM:
1800 cfm
Max Fuse Size:
45
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Tonnage:
5 Ton
UL Listed:
No
Volts:
208/230V
Weight:
495 lb
Width:
59 in