DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4WCZ6 3 Tons 16 SEER R-410A Packaged Heat Pump

A4WCZ6036A1000B

Manufacturer Part #: 4WCZ6036A1000B

Tonnage:

SPECIFICATIONS

AMP
0.9
BTU
36000
BTU Cooling Rating
36000 Btu/h
BTU Heat Rating
34000 Btu/h
CEC Compliant
For Sale in CA
Coil Type
Plate Fin
Collection
4WCZ6
Compressor Type
Scroll
Configuration
Convertible, Downflow, Horizontal
EER
12.2
Green
Energy Star, Yes
Horsepower
1/2 hp
MBH
36
Max CFM
3020
Max Fuse Size
40
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Refrigerant Control
TXV
SEER
16
Tonnage
3 Tons
UL Listed
No
Volts
208/230V
Weight
372

Print