3 Ton 16 SEER Convertible R-410A Packaged Heat Pump
4WCZ6 3 Ton 16 SEER Convertible R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 30, 11.2, 58, 0.9, 1.65, 4.3
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Spine Fin
- Collection:
- 4WCZ6
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 70 dB
- EER:
- 12.2
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- HSPF:
- 9
- Horsepower:
- 1/6 hp
- MBH:
- 36
- Max CFM:
- 3020 cfm
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16
- Tonnage:
- 3 Ton
- Type:
- A4WCZ6036A3000B
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 372 lb