4 Ton 16 SEER Convertible R-410A Packaged Heat Pump

You last purchased this on
 
American Standard HVAC

4WCZ6 4 Ton 16 SEER Convertible R-410A Packaged Heat Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4WCZ6 4 Ton 16 SEER Convertible R-410A Packaged Heat Pump

  • Fast #
  • Part #A4WCZ6048A3000B
  • Item #4080599
  • Manufacturer Part #4WCZ6048A3000B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

CEC Compliant:
For Sale in CA
Coil Type:
Spine Fin
Collection:
4WCZ6
Compressor Type:
Scroll
Configuration:
Convertible
EER:
12
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
HSPF:
9
Max CFM:
1580 cfm
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16
Tonnage:
4 Ton
Type:
A4WCZ6048A3000B
UL Listed:
No
Volts:
208/230V