2 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
This product has been replaced by
Manufacturer Part #4WHC4024B1000A
4WHC4 2 Ton 14 SEER Horizontal R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 4.1, 2.2, 10.9, 63
- BTU:
- 24800
- BTU Cooling Rating:
- 24800 Btu/h
- BTU Heat Rating:
- 21200 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- 4WHC4
- Compressor Type:
- Scroll
- Configuration:
- Horizontal, Convertible
- Decibel Rating (dB):
- 74 dB
- Depth:
- 44 in
- EER:
- 13.6
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 31 in
- MBH:
- 24.8
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 275 lb
- Width:
- 32 in