American Standard HVAC
4YCY4 XL14c 3 Tons 14.2 SEER R-410A Two-Stage Spine Fin Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit
Part #A4YCY4036B3096A | Item #5073864 | Manufacturer Part #4YCY4036B3096A
Tonnage:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
AFUE: 80.00
AMP: [0.34, 1.1, 1.9, 4.3, 10.4, 18.5, 73]
BTU Cooling Rating: 38000 Btu/h
BTU Heat Rating: 96000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Spine Fin
Collection: 4YCY4 XL14c
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 69 dB
Depth: 42 in
EER: 12
Energy Star Compliant: No
Fuel Type: [Propane, Natural Gas]
Height: 38 in
Horsepower: 1/45 hp
MBH: 38
Max CFM: 1210
Max Fuse Size: 25
Phase: Three Phase
Power Source: [Gas, Electric]
Refrigerant: R-410A
SEER: 14.2
Stages: Two
Tonnage: 3 Tons
Type: A4YCY4036B3096A
UL Listed: UL 1995
Volts: 208/230V
Weight: 397
Width: 49 in