16 SEER 5 Tons Two-Stage Plate Fin Packaged Gas/Electric

You last purchased this on
 
American Standard HVAC

4YCZ6 XL16c 16 SEER 5 Tons Two-Stage Plate Fin Packaged Gas/Electric

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard HVAC

4YCZ6 XL16c 16 SEER 5 Tons Two-Stage Plate Fin Packaged Gas/Electric

  • Fast #
  • Part #A4YCZ6060C1115A
  • Item #5073831
  • Manufacturer Part #4YCZ6060C1115A
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
44.4
BTU:
60000
BTU Cooling Rating:
57500 Btu/h
BTU Heat Rating:
96000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Plate Fin
Collection:
4YCZ6 XL16c
Compressor Type:
Climatuff™
Configuration:
Convertible
Decibel Rating (dB):
73 dB
Depth:
46 in
EER:
12.64
Fuel Type:
Propane, Natural Gas
Height:
42 in
Horsepower:
1/45 hp
Length:
60-5/16 in
MBH:
60
Max CFM:
1950 cfm
Max Fuse Size:
60
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
16
Stages:
Two
Tonnage:
5 Ton
Type:
A4YCZ6060A1120B
UL Listed:
Yes
Volts:
208/230V
Weight:
548 lb
Width:
61 in