DESCRIPTION

  • Compressor motor overload protection, internal pressure relief valve, copper tube, aluminum plate fin coils, pressure taps for refrigerant check, top discharge condensing fan, indoor fan relay, heavy gauge steel cabinet, expansion valve on indoor coil, we
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC Heater with Breaker

ABAYHTRC106A

Watts:

SPECIFICATIONS

AMP
30
BTU
19600
Brand Model Compatibility
4WHC3024A1000 Heat Pump
Energy Star Compliant
No
MBH
19.6
Phase
Triple Phase
Stages
Single
Type
Breaker
Volts
208/240V
Watts
5.76

Starting at
Call for Pricing
  • QUANTITY