DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4A6H3 5 Tons 13 SEER R-410A A/C Split System Heat Pump

A4A6H3060B1000A

BTU:

SPECIFICATIONS

BTU
60000
Collection
4A6H3
Decibel Rating dB
75 dB
Depth
34 in
Height
41 in
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Power Source
AC
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY