DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4TWA3 5 Tons 13 SEER R-410A Split System Heat Pump

A4TWA30B3000A

BTU:

SPECIFICATIONS

BTU
60000
BTU Cooling Rating
58500 Btu/h
CEC Compliant
For Sale in CA
Collection
4TWA3
Decibel Rating dB
78 dB
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Liquid Line OD
3/8 in
MBH
60
Phase
Triple Phase
Refrigerant
R-410A
Suction Line OD
7/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY