DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 4A6H7 5 Tons 17 SEER R-410A Split System Heat Pump

A4A6H7060A1000A

BTU:

SPECIFICATIONS

BTU
60000
CEC Compliant
For Sale in CA
Collection
4A6H7
Decibel Rating dB
74 dB
Depth
34 in
Height
45 in
Liquid Line OD
3/8 in
MBH
60
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
1-1/8 in
Tonnage
5 Tons
Volts
208/230V
Width
37 in

Starting at
Call for Pricing
  • QUANTITY