DESCRIPTION

  • Cabinet has beveled and ribbed top
  • Easy access panels, sloped drain pans, through the base condensate drain connections, easy to adjust idler arm, and foil-faced insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 13 SEER R-410A Single-Stage Convertible Commercial Packaged Gas/Electric Unit

ATSCE3E0A0000

Tonnage:

SPECIFICATIONS

AMP
27.4
BTU
60000
BTU Cooling Rating
62270 Btu/h
Configuration
Convertible
Decibel Rating dB
82 dB
Depth
44-1/4 in
EER
11
Energy Star Compliant
No
Height
36-1/4 in
Horsepower
1 hp
MBH
60
Max CFM
2000
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Weight
498
Width
69-7/8 in

Starting at
Call for Pricing
  • QUANTITY