DESCRIPTION

  • Cabinet has beveled and ribbed top
  • Easy access panels, sloped drain pans, through the base condensate drain connections, easy to adjust idler arm, and foil-faced insulation
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC R-410A Commercial Packaged Electric Air Conditioners

ATSCE1E0A0000

Tonnage:

SPECIFICATIONS

BTU
60000
Configuration
Convertible
Energy Star Compliant
No
MBH
60
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
5 Tons
UL Listed
No
Volts
208/230V

Starting at
Call for Pricing
  • QUANTITY