American Standard HVAC
5 x 27 x 4 in. Air Filter Polyester MERV 8 (Pack of 2)
Part #ABAYFTFREXM2 | Item #1836568 | Manufacturer Part #BAYFTFREXM2
Call for Pricing
EACH
Depth:
4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Filters 100 percentage of the air that is heated and cooled
- Approximate length: 25" long
Specifications
Brand Model Compatibility: TFM145, TFP145 and TFM175 Air Conditioners
Depth: 4 in
Disposable: No
Height: 27 in
IAPMO Listed: No
MERV Rating: 8
Material: Plastic
Material Type: Polyester
Package Quantity: Pack of 2
Size: 5 in x 27 in x 4 in
Width: 5 in