DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

American Standard HVAC 52-1/2 in. R-410A Conversion Air Handler with Thermal Expansion Valve

ATEM3A0CS1SA

Tonnage:

SPECIFICATIONS

ASTM Specifications
ASTM 1785-76
Depth
24 in
Height
52-1/2 in
Liquid Line OD
3/8 in
Refrigerant
R-410A
Tonnage
3.5 Tons
Volts
208/230V
Width
26 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY