5.76kW Three Phase KW Heat Strip

Part #ABAYHTRC106A  |  Item #410105  |  Manufacturer Part #BAYHTRC106A

Watts:

5.76
Availability Notice - Due to potential manufacturer supply issues, all orders for this product are subject to availability.

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compressor motor overload protection, internal pressure relief valve, copper tube, aluminum plate fin coils, pressure taps for refrigerant check, top discharge condensing fan, indoor fan relay, heavy gauge steel cabinet, expansion valve on indoor coil, we

Documents

Specifications

AMP: 30

BTU: 19600

Brand Model Compatibility: 4WHC3024A1000 Heat Pump

Energy Star Compliant: No

MBH: 19.6

Phase: Three Phase

Power Source: Electric

Product Type: Electric Heater

Stages: Single

Volts: 208/240V

Watts: 5.76