American Standard HVAC

6 Tons Packaged Gas or Electric Rooftop Unit

Part #AYSC072F3EMA0000  |  Manufacturer Part #YSC072F3EMA0000

Tonnage:

6 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 69000 Btu/h

BTU Heat Rating: 150000 Btu/h

CEC Compliant: For Sale in CA

Configuration: Convertible

EER: 10.2

Energy Star Compliant: No

Max CFM: 2400

Phase: Three Phase

Power Source: [Gas, Electric]

Stages: Single

Tonnage: 6 Tons

UL Listed: No

Volts: 230V